Shop HOMEROOTS
See all product information
Create Account
Its About Love 3 Black Framed Print Wall Art
- Mfr # 405234
- Zoro # G922894746
product price:Â
$
87.85
/ea
Key Features
Wall Mounting Hardware Included
No
Subject
Text & Numbers
Primary Art Material
Paper
Art Type
Print
Set Type
Single Piece Item
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 405234
- Zoro #
- G922894746
- UPC #
- -
- Country of Origin
- United States
- Wall Mounting Hardware Included
- No
- Subject
- Text & Numbers
- Primary Art Material
- Paper
- Art Type
- Set Type
- Single Piece Item
- Assembly Required
- No Assembly Needed
- Item
- Wall Art
- Number of Pieces Included
- 1
- Color
- Tan, Ivory
- LED/Illuminated
- No
- Shape
- Rectangle
- Material
- Wood Product Paper Print Uv Coating
Dimensions
- Depth
- 1 in
- Width
- 14 in
- Length
- 26 in
Description
Unique and decorative, this its about love 3 black framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 26-inch H x 14-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.