
Ivory Boucle L Shaped Two Piece Sofa and Chaise Sectional With Toss Pillows
Mfr # 644522
Zoro # G622359811
product price: $4,074.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Depth (in)
67 in
Commercial Use
Yes
Width (in)
110 in
Height (in)
23 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
644522
Zoro #
G622359811
UPC #
-
Country of Origin
Turkey
Dimensions
Depth (in)
67 in
Width (in)
110 in
Height (in)
23 in
Details
Commercial Use
Yes
Assembly Required
Partial Assembly Needed
Item
Sectional
Color
Ivory
Description
Designed for comfort and good looks, this ivory boucle l shaped two piece sofa and chaise sectional with toss pillows is a great option to anchor your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. This contemporary design features room to lounge and put your feet up on the right hand side. Upholstered with supremely cozy, soft, and durable textured polyester boucle with channel tufted stitching. Five accent pillows are included to complete the look, making this a great option for every day relaxing or entertaining in style. 23.00-inch h x 110.00-inch w x 67.00-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.