
Ivory Boucle Modular Curved Two Piece Sofa and Chaise Sectional With Toss Pillows
Mfr # 643970
Zoro # G922359061
product price: $4,074.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Width (in)
134 in
Depth (in)
63 in
Commercial Use
Yes
Height (in)
33 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643970
Zoro #
G922359061
UPC #
-
Country of Origin
Turkey
Dimensions
Width (in)
134 in
Depth (in)
63 in
Height (in)
33 in
Details
Item
Sectional
Commercial Use
Yes
Assembly Required
Partial Assembly Needed
Description
Elevate your lounging to the next level with this ivory boucle modular curved two piece sofa and chaise sectional with toss pillows. This contemporary design features a unique curved shape with an arm on the left and room for lounging with your feet up on the right. Upholstered with supremely cozy and soft textured boucle, and including four fun toss pillows (including two round), this sectional is great for every day relaxing or entertaining in style. Solid colors give you lots of decorative options and are easy to work into your decor scheme. 33.00-inch h x 134.00-inch w x 63.00-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.