Zoro Homepage

Ivory Boucle Modular Curved Two Piece Sofa and Chaise Sectional With Toss Pillows

  • Mfr # 643971

  • Zoro # G822366442


product price: $4,074.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Commercial Use
Yes
Width (in)
134 in
Height (in)
33 in
Assembly Required
Partial Assembly Needed
Depth (in)
63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643971
Zoro #
G822366442
UPC #
-
Country of Origin
Turkey

Dimensions

Width (in)
134 in
Height (in)
33 in
Depth (in)
63 in

Details

Commercial Use
Yes
Assembly Required
Partial Assembly Needed
Item
Sectional

Description

Transform your home's interior with this luxurious ivory boucle modular curved two piece sofa and chaise sectional with toss pillows. This contemporary design features a unique curved shape with an arm on the right and room for lounging with your feet up on the left. Upholstered with supremely cozy and soft textured boucle, and including four fun toss pillows (including two round), this sectional is great for every day relaxing or entertaining in style. Solid colors give you lots of decorative options and are easy to work into your decor scheme.
33.00-inch h x 134.00-inch w x 63.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.