Ivory Cotton 36" X 72" Quick Dry Terry Cloth Bath Sheet
Mfr # 700328
Zoro # G122907284
product price: $109.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
700328
Zoro #
G122907284
UPC #
-
Country of Origin
Portugal
Description
Soft and absorbent, this ivory cotton 36-inch x 72-inch quick dry terry cloth bath sheet is constructed from looped fibers that feel plush and comfortable on the skin and offer superior moisture-wicking properties. A bath sheet is a type of oversized towel that is typically larger and more absorbent than a standard bath towel. Great to wrap yourself up after a bath or shower. Crafted from soft, durable and absorbent European made Turkish cotton fibers that make this towel feel super plush and luxurious to the touch. Solid colors look classic and are easy to mix and match with any decor style. Towel off in style with this soft and absorbent quick drying large towel. 36.00-inch h x 72.00-inch w x 1.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.