
Ivory Geometric King Cotton Coverlet With Fringe
Mfr # 548246
Zoro # G022354768
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Height
90 in
Depth
0.7 in
Width
96 in
Application Type
No
Color
Ivory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
548246
Zoro #
G022354768
UPC #
-
Country of Origin
India
Dimensions
Height
90 in
Depth
0.7 in
Width
96 in
Details
Application Type
No
Item
Comforters and Quilt
Color
Ivory
Assembly Required
No Assembly Needed
Description
Elevate your bedroom with this chic Ivory geometric king cotton coverlet with fringe. Crafted from high-quality cotton with a thread count of 300, this bohemian-style top of bed adds a modern touch to your space. Perfect for a king-sized bed, this coverlet is the perfect lightweight design for year round use. Embrace the tufted textural geometric pattern and the fringe details to transform your bedroom into a trendy retreat.90-inch H x 96-inch W x 0.7-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.