Zoro Homepage

Ivory Geometric Queen Cotton Coverlet

  • Mfr # 548245

  • Zoro # G822372221


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Depth
0.7 in
Color
Ivory
Assembly Required
No Assembly Needed
Height
96 in
Width
108 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
548245
Zoro #
G822372221
UPC #
-
Country of Origin
India

Dimensions

Depth
0.7 in
Height
96 in
Width
108 in

Details

Color
Ivory
Assembly Required
No Assembly Needed
Application Type
No
Item
Comforters and Quilt

Description

Elevate your bedroom with this chic ivory geometric queen cotton coverlet with fringe. Crafted from high-quality cotton with a thread count of 300, this bohemian-style top of bed adds a modern touch to your space. Perfect for a double or queen bed, this coverlet is the perfect lightweight design for year round use. Embrace the tufted textural geometric pattern and the fringe details to transform your bedroom into a trendy retreat. 96-inch H x 108-inch W x 0.7-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.