
Ivory Knitted 100% Cotton Throw Blanket
Mfr # 518783
Zoro # G022882490
product price: $79.99
/ea
Free Shipping & Returns
Key Features
Size
Throw
Fill Material
No fill
Pattern
Striped
Heated
No
Back Side Color
Ivory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
518783
Zoro #
G022882490
UPC #
-
Country of Origin
India
Dimensions
Size
Throw
Thickness
0.5 in
Length
50 in
Width
50 in
Details
Fill Material
No fill
Pattern
Striped
Heated
No
Item
Throws & Blankets
Back Side Color
Ivory
Commercial Use
No
Reversible
No
Color
Ivory
Contruction Technique
Knitted
Material
Cotton
Embroidered
No
Theme
No Theme
Description
This ivory knitted 100% cotton throw blanket is a stylish addition to any sofa. Hot cocoa tastes better with a cozy blanket. This textural knitted offering in a striped pattern is the perfect pick those cozy winter nights in. Made from 100% cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 50-inch H x 50-inch W x 0.5-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.