
Ivory Linen California King Fitted sheet
Mfr # 520800
Zoro # G622374883
product price: $313.99
/eaKey Features
Assembly Required
No Assembly Needed
Height
16 in
Width
84 in
Commercial Use
Yes
Material
Linen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520800
Zoro #
G622374883
UPC #
-
Country of Origin
China
Dimensions
Height
16 in
Width
84 in
Length
72 in
Details
Assembly Required
No Assembly Needed
Item
Bed Sheet
Commercial Use
Yes
Material
Linen
Color
Ivory
Description
Experience hotel-quality comfort at home. This ivory linen california king fitted sheet is perfect for creating a luxurious retreat. Crafted from premium quality linen that is known for its moisture wicking properties to keep you cool and comfortable, these sheets are a luxury but so worth it. They are breathable, have a soft thick texture that will get softer over time, and are wrinkle resistant (not wrinkle free). Rest easier and longer with this high-quality sheeting. 16-inch H x 84-inch W x 72-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.