
Ivory Linen Twin Fitted Sheet
Mfr # 520796
Zoro # G722365811
product price: $210.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
Key Features
Commercial Use
Yes
Width
75 in
Assembly Required
No Assembly Needed
Height
16 in
Material
Linen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520796
Zoro #
G722365811
UPC #
-
Country of Origin
China
Dimensions
Width
75 in
Height
16 in
Length
39 in
Details
Commercial Use
Yes
Assembly Required
No Assembly Needed
Material
Linen
Item
Bed Sheet
Color
Ivory
Description
Dress your mattress with this supremely soft and premium ivory linen twin fitted sheet. Crafted from premium quality linen that is known for its moisture wicking properties to keep you cool and comfortable, these sheets are a luxury but so worth it. They are breathable, have a soft thick texture that will get softer over time, and are wrinkle resistant (not wrinkle free). Whether for yourself, family, or guests, having the right sheets is a critically important part of a good night’s sleep. 16.00-inch h x 75.00-inch w x 39.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.