
Ivory Linen Twin Flat Sheet
Mfr # 520759
Zoro # G622367786
product price: $211.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Commercial Use
Yes
Material
Linen
Assembly Required
No Assembly Needed
Height
0.2 in
Color
Ivory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520759
Zoro #
G622367786
UPC #
-
Country of Origin
China
Dimensions
Height
0.2 in
Width
100 in
Length
86 in
Details
Commercial Use
Yes
Material
Linen
Assembly Required
No Assembly Needed
Item
Bed Sheet
Color
Ivory
Description
This single ivory linen twin flat sheet is a supremely soft and premium way to make up your bed. Crafted from premium quality linen that is known for its moisture wicking properties to keep you cool and comfortable, these sheets are a luxury but so worth it. They are breathable, have a soft thick texture that will get softer over time, and are wrinkle resistant (not wrinkle free). Rest easier and longer with this high-quality sheeting. 0.20-inch h x 100.00-inch w x 86.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.