
Ivory Queen Cotton Blend 1000 Thread Count Washable Duvet Cover Set
Mfr # 528110
Zoro # G722373441
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Width
9 in
Height
11 in
Material
ALFA Cotton
Assembly Required
No Assembly Needed
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
528110
Zoro #
G722373441
UPC #
-
Country of Origin
India
Dimensions
Width
9 in
Height
11 in
Depth
3.5 in
Details
Material
ALFA Cotton
Item
Down Comforters and Duvet
Assembly Required
No Assembly Needed
Application Type
Yes
Description
Similar to a pillowcase, this ivory queen cotton blend 1000 thread count washable duvet cover set is intended to encase your duvet or comforter for added protection. With sturdy construction from cotton blend, the covering is designed to be soft and long lasting. As a bonus, this bedding fits the best of both worlds. It was expertly designed to stay warm in the winter but cool in the summer. Queen sizing is perfect for the primary bedroom. A great addition to your bedroom, this duvet cover will add a soft touch of plushness and comfortable warmth. Dress your bed in style with this duvet cover. 11-inch H x 9-inch W x 3.5-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.