
Ivory Queen Cotton Blend 1200 Thread Count Washable Duvet Cover Set
Mfr # 528187
Zoro # G822356870
product price: $238.99
/ea
Free Shipping & Returns
Key Features
Material
Egyptian Cotton
Height
10.38 in
Application Type
Yes
Depth
3.75 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
528187
Zoro #
G822356870
UPC #
-
Country of Origin
India
Dimensions
Height
10.38 in
Depth
3.75 in
Width
14.5 in
Details
Material
Egyptian Cotton
Application Type
Yes
Item
Down Comforters and Duvet
Assembly Required
No Assembly Needed
Description
Similar to a pillowcase, this ivory queen cotton blend 1200 thread count washable duvet cover set is intended to encase your duvet or comforter for added protection. With sturdy construction from cotton blend, the covering is designed to be soft and long lasting. As a bonus, this bedding fits the best of both worlds! It was expertly designed to stay warm in the winter but cool in the summer. Queen Sizing is perfect for the primary bedroom. This duvet cover is the perfect accessory for anyone who is in need of a great night's sleep. Style, durability, and comfort combine so you can rest easy knowing that you're covered duvet cover. 10.38" H x 14.5" W x 3.75" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.