
Ivory Queen Cotton Blend 650 Thread Count Washable Duvet Cover Set
Mfr # 528367
Zoro # G522345709
product price: $146.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Depth
3.13 in
Height
10.38 in
Width
14.63 in
Material
Egyptian Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
528367
Zoro #
G522345709
UPC #
-
Country of Origin
India
Dimensions
Depth
3.13 in
Height
10.38 in
Width
14.63 in
Details
Assembly Required
No Assembly Needed
Material
Egyptian Cotton
Application Type
Yes
Item
Down Comforters and Duvet
Description
Similar to a pillowcase, this ivory queen cotton blend 650 thread count washable duvet cover set is intended to encase your duvet or comforter for added protection. With sturdy construction from cotton blend, the covering is designed to be soft and long lasting. As a bonus, this bedding fits the best of both worlds! It was expertly designed to stay warm in the winter but cool in the summer. Queen Sizing is perfect for the primary bedroom. This duvet cover is the perfect accessory for anyone who is in need of a great night's sleep. Style, durability, and comfort combine so you can rest easy knowing that you're covered duvet cover. 10.38" H x 14.63" W x 3.13" D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.