Zoro Homepage

Ivory Queen Linen 220 Thread Count Washable Duvet Cover Set

  • Mfr # 529004

  • Zoro # G722359476


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Width
90 in
Application Type
No
Depth
0.5 in
Assembly Required
No Assembly Needed
Height
90 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
529004
Zoro #
G722359476
UPC #
-
Country of Origin
China

Dimensions

Width
90 in
Depth
0.5 in
Height
90 in

Details

Application Type
No
Assembly Required
No Assembly Needed
Material
Linen
Item
Down Comforters and Duvet
Color
Ivory

Description

Similar to a pillowcase, this ivory queen linen 220 thread count washable duvet cover set is intended to encase your duvet or comforter for added protection. With sturdy construction from linen, the covering is designed to be soft and long lasting. The versatile design of this bedding gives you the perfect warmth to give you relaxation, style, and comfort all year long. Queen sizing is perfect for the primary bedroom. Features premier stitching construction that was expertly designed to make the bedding thick and fluffy. This duvet cover is the perfect accessory for anyone who is in need of a great night's sleep. Style, durability, and comfort combine so you can rest easy knowing that you're covered duvet cover. 90-inch H x 90-inch W x 0.5-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.