
Ivory Sixteen Piece Ceramic Service For Four Dinnerware Set
Mfr # 534551
Zoro # G122352268
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Overall Depth (In.)
13.78 in
Application Type
No
Overall Height
13.63 in
Overall Width
12.37 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
534551
Zoro #
G122352268
UPC #
-
Country of Origin
China
Dimensions
Overall Depth (In.)
13.78 in
Overall Height
13.63 in
Overall Width
12.37 in
Details
Item
Dinnerware
Application Type
No
Assembly Required
No Assembly Needed
Description
Upgrade your dining experience with the ivory sixteen piece ceramic service for four dinnerware set. This traditional set includes 4 dinner plates, 4 salad plates, 4 cereal bowls, and 4 mugs, providing service for four. Crafted from durable ceramic material, these pieces are both dishwasher and microwave safe, offering convenience for everyday use. The stackable design saves valuable cabinet space while adding a touch of organization to your kitchen. With its elegant ivory color, embossed texture designs and metallic color rims, this dinnerware set effortlessly complements any table setting. Elevate your meals and enjoy the beauty of this ceramic dinnerware set. 13.63-inch H x 12.37-inch W x 13.78-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.