Zoro Homepage

Ivory Sixteen Piece Round Ceramic Service For Four Dinnerware Set

  • Mfr # 534546

  • Zoro # G422361960


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Color
Ivory
Overall Height
15.75 in
Assembly Required
No Assembly Needed
Overall Depth (In.)
17.13 in
Overall Width
13.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534546
Zoro #
G422361960
UPC #
-
Country of Origin
China

Dimensions

Overall Height
15.75 in
Overall Depth (In.)
17.13 in
Overall Width
13.08 in

Details

Color
Ivory
Item
Dinnerware
Assembly Required
No Assembly Needed
Application Type
No

Description

Enhance your dining experience with the ivory sixteen piece round ceramic service for four dinnerware set. This elegant set includes 4 dinner plates, 4 salad plates, 4 cereal bowls, and 4 mugs, providing a complete service for your family or guests. Crafted from durable ceramic material, this dinnerware set is both dishwasher and microwave safe, making cleanup and reheating a breeze. The stackable design allows for efficient storage in your kitchen cabinets. With its classic round shape, fluted edges and beautiful ivory glaze with brown undertones, this dinnerware set will effortlessly complement any table setting. Elevate your meals and create lasting memories with this stylish and practical dinnerware set. 15.75-inch H x 13.08-inch W x 17.13-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.