
Ivory Solid Wood And Boucle King Bed Frame
Mfr # 583191
Zoro # G122373782
product price: $1,668.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Commercial Use
Yes
Overall Width
85 in
Overall Height
33.5 in
Material
100% Polyester, Rubberwood, MDF, Plywood
Color
Ivory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
583191
Zoro #
G122373782
UPC #
-
Country of Origin
Malaysia
Dimensions
Overall Width
85 in
Overall Height
33.5 in
Overall Length
92 in
Details
Commercial Use
Yes
Item
Standard Bed
Material
100% Polyester, Rubberwood, MDF, Plywood
Color
Ivory
Assembly Required
Full Assembly Needed
Description
Create a haven for relaxation and sweet dreams with this fabulous ivory solid wood and boucle king bed frame. This modern bed features soft and textural woven upholstery and walnut brown finished wood legs to create an inviting and comfortable look and feel. This partially upholstered bed frame is covered in a beautiful ivory boucle that brings a unique and special touch to your room. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. 33.5-inch h x 85-inch w x 92-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.