Zoro Homepage

Ivory Solid Wood And Boucle Queen Bed Frame

  • Mfr # 583186

  • Zoro # G322375296


product price: $1,544.99
/ea
Free Shipping & Returns

Key Features

Material
100% Polyester, Rubberwood, MDF, Plywood
Commercial Use
Yes
Overall Length
92 in
Overall Width
69 in
Color
Ivory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
583186
Zoro #
G322375296
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Length
92 in
Overall Width
69 in
Overall Height
33.5 in

Details

Material
100% Polyester, Rubberwood, MDF, Plywood
Commercial Use
Yes
Color
Ivory
Item
Standard Bed
Assembly Required
Full Assembly Needed

Description

The ivory solid wood and boucle queen bed frame is the ultimate combination of comfort and style. This modern bed features soft and textural woven upholstery and walnut brown finished wood legs to create an inviting and comfortable look and feel. This partially upholstered bed frame is covered in a beautiful ivory boucle that brings a unique and special touch to your room. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. 33.50-inch h x 69.00-inch w x 92.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.