Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ivory Velvet U Shaped Three Piece Sofa and Chaise Sectional With Toss Pillows

  • Mfr # 643878

  • Zoro # G922354035


product price: $4,494.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Width (in)
140 in
Height (in)
31 in
Color
Ivory
Assembly Required
Partial Assembly Needed
Depth (in)
69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643878
Zoro #
G922354035
UPC #
-
Country of Origin
Turkey

Dimensions

Width (in)
140 in
Height (in)
31 in
Depth (in)
69 in

Details

Color
Ivory
Assembly Required
Partial Assembly Needed
Commercial Use
Yes
Item
Sectional

Description

The ivory velvet u shaped three piece sofa and chaise sectional with toss pillows is spacious design meticulously crafted with extraordinary cushion comfort and ultimate durability so everyone in your home can have the best seat in the house. With two chaise lounges, designed for lounging on both sides, this high quality furniture piece creates a modern, unique, and stylish look for your space. The addition of accent pillows, gold accents, and tufted stitching pattern adds visual interest and fine designer detailing, making this a great option for both everyday lounging and for entertaining. 31.00-inch h x 140.00-inch w x 69.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.