
Jewels of Summer 2 Black Framed Print Wall Art
Mfr # 407608
Zoro # G922894418
product price: $69.99
/eaKey Features
Number of Pieces Included
1
Width
15 in
Primary Art Material
Wood
Material
Wood Print
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407608
Zoro #
G922894418
UPC #
-
Country of Origin
United States
Dimensions
Width
15 in
Length
19 in
Depth
1 in
Details
Number of Pieces Included
1
Primary Art Material
Wood
Material
Wood Print
Assembly Required
No Assembly Needed
Color
Orange, Peach, Tan
LED/Illuminated
No
Item
Wall Art
Shape
Rectangle
Subject Pattern
Plants
Art Type
Print
Set Type
Single Piece Item
Subject
Plants & Flowers
Wall Mounting Hardware Included
No
Description
Bring some sizzle to your space with this eye-catching jewels of summer 2 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 19-inch H x 15-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.