Shop HOMEROOTS
See all product information
Create Account
Keeping It Simple Black Framed Print Wall Art
- Mfr # 405136
- Zoro # G322888758
product price:Â
$
71.45
/ea
Key Features
Material
MDF Paper Print Texture
Shape
Rectangle
LED/Illuminated
No
Subject
Animals
Wall Mounting Hardware Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 405136
- Zoro #
- G322888758
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 20 in
- Length
- 14 in
- Depth
- 1 in
Details
- Material
- MDF Paper Print Texture
- Item
- Wall Art
- Shape
- Rectangle
- LED/Illuminated
- No
- Subject
- Animals
- Wall Mounting Hardware Included
- No
- Set Type
- Single Piece Item
- Subject Pattern
- Deer
- Number of Pieces Included
- 1
- Primary Art Material
- Paper
- Color
- Dark Brown
- Assembly Required
- No Assembly Needed
- Art Type
Description
Bring some sizzle to your space with this eye-catching keeping it simple black framed print wall art. Add a sense of the woods, mountain or lodge lifestyle to your walls with this outdoorsy deer wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 14-inch H x 20-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.