Kids Black Comfy Upholstered Recliner Chair with Storage
- Mfr # 397760
- Zoro # G623525697
product price:
$
168.99
/ea
Free Shipping & Returns
Key Features
Width
16 in
Length
25 in
Depth
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 397760
- Zoro #
- G623525697
- UPC #
- -
- Country of Origin
- China
- Color
- Black
- Item
- Baby Furniture
Dimensions
- Width
- 16 in
- Length
- 25 in
- Depth
- 20 in
Description
Give kids a chair that they will absolutely love! Super cute & comfy upholstered kids sofa chair that folds into an ottoman and has a hidden storage chest that’s perfect for toys. Built to last, STASH supports “big kids” (adults) up to 250 lbs too! Fun, useful design puts a smile on every child’s face. The STASH Folding Kids Sofa Chair is soon to be your child’s favorite chair. Lift the seat to reveal a hidden storage compartment (perfect for toys). The back folds down converting the comfortable children's’ sofa chair into a fun ottoman that’s great for sitting, propping your feet up, and can be the launchpad for your child’s next adventure. STASH is a small upholstered (fabric) chair with a sleek modern design that fits the decor of most rooms. It’s the perfect playroom chair - giving your child a space they can call their own as they sit, lounge, nap, play and store their toys all in this modern sofa chair. STASH is a plush, comfortable kid’s lounge chair with a sleek modern design that looks great in any living room. Place STASH in your child’s bedroom for a fun reading chair. STASH is a cute, comfy and unique modern sofa chair that gives kids & toddlers a fun place to sit in any room. Yes, adults can sit on STASH too! This mini upholstered chair isn’t just for kids - most adults can sit comfortably either in the small folding chair or on the ottoman for a convenient seat when playing with your kids. STASH Kids Sofa Chair Dims: 21 lbs Back Folded: 20x16x14.5 in. Back Raised: 20x16x25 in. Storage Chest: 7.5x13x14.5 in. Material: Fabric All measurements are approximate.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.