
King of Clubs Hand Painted Black Framed Illustration Wall Art
Mfr # 608856
Zoro # G422889723
product price:Â $693.99
/ea
Free Shipping & Returns
Key Features
Art Type
Illustration
Assembly Required
No Assembly Needed
Shape
Rectangle
Subject
Entertainment
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
608856
Zoro #
G422889723
UPC #
-
Country of Origin
China
Dimensions
Depth
1.4 in
Length
40 in
Width
57 in
Details
Art Type
Illustration
Assembly Required
No Assembly Needed
Shape
Rectangle
Item
Wall Art
Subject
Entertainment
Material
Paper
Set Type
Single Piece Item
LED/Illuminated
No
Wall Mounting Hardware Included
Yes
Color
Black, White
Primary Art Material
Paper
Commercial Use
No
Description
Unique and decorative, this king of clubs black framed illustration wall art will leave a lasting impression. This graphic art is a way to express your artistic style and add some fashion to your walls. Not a print, this fabulous work of art is truly hand-painted. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 40-inch h x 57-inch w x 1.4-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.