Shop HOMEROOTS
See all product information
Create Account
Kitchen Is The Heart of The Home 1 Black Framed Print Kitchen Wall Art
- Mfr # 415564
- Zoro # G322893783
product price:Â
$
62.15
/ea
Key Features
Material
Wood Paper And Texture
Depth
1 in
Subject
Text & Numbers
Assembly Required
No Assembly Needed
LED/Illuminated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 415564
- Zoro #
- G322893783
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 1 in
- Width
- 33 in
- Length
- 8 in
Details
- Material
- Wood Paper And Texture
- Subject
- Text & Numbers
- Assembly Required
- No Assembly Needed
- LED/Illuminated
- No
- Shape
- Rectangle
- Set Type
- Single Piece Item
- Number of Pieces Included
- 1
- Art Type
- Item
- Wall Art
- Wall Mounting Hardware Included
- No
- Primary Art Material
- Paper
- Color
- Red, Orange, Cream
Description
This kitchen is the heart of the home 1 black framed print kitchen wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 8-inch H x 33-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.