Kitchen is the Heart of the Home 11 White Framed Print Kitchen Wall Art

  • Mfr # 415817

  • Zoro # G222893524


product price:  $66.89
/ea

Key Features

Length
9 in
Number of Pieces Included
1
LED/Illuminated
No
Color
Black, Brown, Ivory
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
415817
Zoro #
G222893524
UPC #
-
Country of Origin
United States

Dimensions

Length
9 in
Depth
1 in
Width
33 in

Details

Item
Wall Art
Number of Pieces Included
1
LED/Illuminated
No
Color
Black, Brown, Ivory
Primary Art Material
Paper
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
Art Type
Print
Shape
Rectangle
Material
Wood Product Paper Print Uv Coating
Set Type
Single Piece Item
Subject
Text & Numbers

Description

Unique and decorative, this kitchen is the heart of the home 11 white framed print kitchen wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 9-inch H x 33-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.