
Kitchen is the Heart of the Home 12 Black Framed Print Kitchen Wall Art
Mfr # 415818
Zoro # G922892575
product price:Â $68.99
/eaKey Features
Width
33 in
Wall Mounting Hardware Included
No
Subject
Text & Numbers
LED/Illuminated
No
Art Type
Print
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
415818
Zoro #
G922892575
UPC #
-
Country of Origin
United States
Dimensions
Width
33 in
Length
9 in
Depth
1 in
Details
Wall Mounting Hardware Included
No
Subject
Text & Numbers
LED/Illuminated
No
Art Type
Print
Assembly Required
No Assembly Needed
Shape
Rectangle
Primary Art Material
Paper
Material
Wood Product Paper Print Uv Coating
Set Type
Single Piece Item
Number of Pieces Included
1
Color
Black, Brown, Ivory
Item
Wall Art
Description
Bring some sizzle to your space with this eye-catching kitchen is the heart of the home 12 black framed print kitchen wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 9-inch H x 33-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.