
Kitchen is the Heart of the Home 15 White Framed Print Kitchen Wall Art
Mfr # 415992
Zoro # G922891646
product price:Â $76.49
/ea
Free Shipping & Returns
Key Features
Material
Wood Print On Paper
Depth
1 in
Assembly Required
No Assembly Needed
Width
9 in
Primary Art Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
415992
Zoro #
G922891646
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width
9 in
Length
33 in
Details
Material
Wood Print On Paper
Assembly Required
No Assembly Needed
Primary Art Material
Paper
Shape
Rectangle
Color
Yellow, Green, Gray, Black, Red, Blue, White
LED/Illuminated
No
Subject
Text & Numbers
Art Type
Print
Item
Wall Art
Number of Pieces Included
1
Set Type
Single Piece Item
Wall Mounting Hardware Included
No
Description
Unique and decorative, this kitchen is the heart of the home 15 white framed print kitchen wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 33-inch H x 9-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.