
Kitchen is the Heart of the Home 18 Black Framed Print Kitchen Wall Art
Mfr # 415995
Zoro # G322888796
product price:Â $62.19
/eaKey Features
Length
33 in
LED/Illuminated
No
Primary Art Material
Paper
Number of Pieces Included
1
Set Type
Single Piece Item
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
415995
Zoro #
G322888796
UPC #
-
Country of Origin
United States
Dimensions
Length
33 in
Width
9 in
Depth
1 in
Details
LED/Illuminated
No
Primary Art Material
Paper
Number of Pieces Included
1
Set Type
Single Piece Item
Color
Yellow, Green, Gray, Black, Red, Blue, White
Shape
Rectangle
Material
Wood Print On Paper
Art Type
Print
Item
Wall Art
Subject
Text & Numbers
Wall Mounting Hardware Included
No
Assembly Required
No Assembly Needed
Description
Bring some sizzle to your space with this eye-catching kitchen is the heart of the home 18 black framed print kitchen wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 33-inch H x 9-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.