
Kitchen is the Heart of the Home 19 White Framed Print Kitchen Wall Art
Mfr # 406579
Zoro # G222890493
product price:Â $65.55
/eaKey Features
Primary Art Material
Paper
Width
9 in
Number of Pieces Included
1
Subject
Text & Numbers
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
406579
Zoro #
G222890493
UPC #
-
Country of Origin
United States
Dimensions
Width
9 in
Length
33 in
Depth
1 in
Details
Primary Art Material
Paper
Item
Wall Art
Number of Pieces Included
1
Subject
Text & Numbers
Shape
Rectangle
Material
Wood Product Paper Print Uv Coating
Color
Gray, Black, Brown
Assembly Required
No Assembly Needed
Art Type
Print
Set Type
Single Piece Item
Wall Mounting Hardware Included
No
LED/Illuminated
No
Description
Add an air of fashion to your room and rejuvenate the space with this kitchen is the heart of the home 19 white framed print kitchen wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 33-inch H x 9-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.