
Kitchen Is The Heart of The Home 2 Black Framed Print Kitchen Wall Art
Mfr # 415565
Zoro # G322891734
product price: $59.99
/eaKey Features
Width
32 in
Depth
1 in
Shape
Rectangle
Subject
Text & Numbers
LED/Illuminated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
415565
Zoro #
G322891734
UPC #
-
Country of Origin
United States
Dimensions
Width
32 in
Depth
1 in
Length
7 in
Details
Shape
Rectangle
Subject
Text & Numbers
LED/Illuminated
No
Color
Red, Orange, Cream
Item
Wall Art
Material
Wood Paper And Texture
Art Type
Print
Assembly Required
No Assembly Needed
Number of Pieces Included
1
Wall Mounting Hardware Included
No
Set Type
Single Piece Item
Primary Art Material
Paper
Description
Unique and decorative, this kitchen is the heart of the home 2 black framed print kitchen wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 7-inch H x 32-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.