Kitchen is the Heart of the Home 20 Black Framed Print Kitchen Wall Art

  • Mfr # 406580

  • Zoro # G722893055


product price:  $68.99
/ea

Key Features

LED/Illuminated
No
Subject
Text & Numbers
Set Type
Single Piece Item
Wall Mounting Hardware Included
No
Number of Pieces Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406580
Zoro #
G722893055
UPC #
-
Country of Origin
United States

Dimensions

Width
9 in
Depth
1 in
Length
33 in

Details

LED/Illuminated
No
Subject
Text & Numbers
Set Type
Single Piece Item
Wall Mounting Hardware Included
No
Number of Pieces Included
1
Item
Wall Art
Art Type
Print
Material
Wood Product Paper Print Uv Coating
Primary Art Material
Paper
Color
Gray, Black, Brown
Assembly Required
No Assembly Needed
Shape
Rectangle

Description

This kitchen is the heart of the home 20 black framed print kitchen wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 33-inch H x 9-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.