
Kitchen Is The Heart of The Home 9 Black Framed Print Kitchen Wall Art
Mfr # 405381
Zoro # G122887753
product price:Â $56.99
/eaKey Features
Assembly Required
No Assembly Needed
Length
32 in
Primary Art Material
Paper
Width
7 in
Color
Red, Orange, Cream
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
405381
Zoro #
G122887753
UPC #
-
Country of Origin
United States
Dimensions
Length
32 in
Width
7 in
Depth
1 in
Details
Assembly Required
No Assembly Needed
Primary Art Material
Paper
Color
Red, Orange, Cream
Shape
Rectangle
Item
Wall Art
Subject
Text & Numbers
LED/Illuminated
No
Set Type
Single Piece Item
Number of Pieces Included
1
Wall Mounting Hardware Included
No
Material
Wood Paper And Texture
Art Type
Print
Description
Unique and decorative, this kitchen is the heart of the home 9 black framed print kitchen wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 32-inch H x 7-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.