Kitchen Is The Heart of The Home White Framed Print Kitchen Wall Art
- Mfr # 415815
- Zoro # G522892937
product price:Â
$
55.75
/ea
Key Features
Primary Art Material
Paper
Set Type
Single Piece Item
Wall Mounting Hardware Included
No
Material
Wood Product Paper Print Uv Coating
Width
33 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 415815
- Zoro #
- G522892937
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 33 in
- Length
- 8 in
- Depth
- 1 in
Details
- Primary Art Material
- Paper
- Set Type
- Single Piece Item
- Wall Mounting Hardware Included
- No
- Material
- Wood Product Paper Print Uv Coating
- Subject
- Text & Numbers
- Item
- Wall Art
- Art Type
- LED/Illuminated
- No
- Color
- Red, Orange, Cream
- Shape
- Rectangle
- Assembly Required
- No Assembly Needed
- Number of Pieces Included
- 1
Description
Bring some sizzle to your space with this eye-catching kitchen is the heart of the home white framed print kitchen wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 8-inch H x 33-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.