
Kitchen Print 33x8 and Mug RackHorizonal 27x8x3 White Framed Print Kitchen Wall Art, 4PK
Mfr # 406669
Zoro # G422891306
product price:Â $187.99
/pk 4, $47.00/ea
Free Shipping & Returns
Key Features
Art Type
Print
Width
33 in
Primary Art Material
Paper
Length
11 in
Set Type
Gallery Wall Art Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
406669
Zoro #
G422891306
UPC #
-
Country of Origin
United States
Dimensions
Width
33 in
Length
11 in
Depth
3 in
Details
Art Type
Print
Primary Art Material
Paper
Set Type
Gallery Wall Art Set
Number of Pieces Included
4
Shape
Rectangle
LED/Illuminated
No
Material
Wood Product Paper Print Uv Coating
Item
Wall Art
Subject
Bath & Laundry
Color
White
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
Description
This set of four kitchen print 33x8 and mug rackhorizonal 27x8x3 white frame white framed print kitchen wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 11-inch H x 33-inch W x 3-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.