
Land of the Hobbits Martin Podt Ready to Hang Framed Print White Frame White Framed Print Wall Art
Mfr # 405493
Zoro # G522891893
product price:Â $49.89
/eaKey Features
Number of Pieces Included
1
Set Type
Single Piece Item
Primary Art Material
Paper
Wall Mounting Hardware Included
No
LED/Illuminated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
405493
Zoro #
G522891893
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width
21 in
Length
12 in
Details
Number of Pieces Included
1
Set Type
Single Piece Item
Primary Art Material
Paper
Wall Mounting Hardware Included
No
LED/Illuminated
No
Subject
Landscape & Nature
Material
Wood Paper
Item
Wall Art
Color
Red, Orange, Cream
Art Type
Print
Assembly Required
No Assembly Needed
Shape
Rectangle
Description
Unique and decorative, this land of the hobbits martin podt ready to hang framed print white frame white framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 12-inch H x 21-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.