Large Colorful Wildflowers in a Vase Canvas Wall Art

  • Mfr # 398990

  • Zoro # G222888773


product price:  $182.99
/ea
Free Shipping & Returns

Key Features

Depth
1.25 in
Subject
Plants & Flowers
Primary Art Material
Canvas
Art Type
Print
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
398990
Zoro #
G222888773
UPC #
-
Country of Origin
United States

Dimensions

Depth
1.25 in
Width
24 in
Length
30 in

Details

Subject
Plants & Flowers
Primary Art Material
Canvas
Art Type
Print
Shape
Rectangle
Number of Pieces Included
1
Material
Polyester
Color
Ivory, Yellow, Pink
Wall Mounting Hardware Included
Yes
Assembly Required
No Assembly Needed
Set Type
Single Piece Item
Commercial Use
No
Item
Wall Art
LED/Illuminated
No

Description

Add an air of fashion to your room and rejuvenate the space with this large colorful wildflowers in a vase canvas wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 30 inches H x 24 inches W x 1.25 inches D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.