Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Large White Fabric Lined Metal Laundry Type Basket With Handle

  • Mfr # 379818

  • Zoro # G222906064


product price: $47.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
379818
Zoro #
G222906064
UPC #
-
Country of Origin
China

Description

Enrapture the gaze of your friends and guests with a piece that will revamp your home with stylish appeal with this delightful wire basket. It's a splendid piece, with a contemporary style that will be a notable adornment for your space and a vibrant color that will remove lifelessness from your rooms. This wire basket is a high quality piece, expertly made of high grade materials. An entirely handmade and hand crafted design. You want your wire baskets to be with you for a while, and that’s exactly what you get with this one. It's a part of the Lin collection, and its unique appeal and design will give an attractive fresh feel to the atmosphere of your home. This piece is made from a complementary blend of wood, rope and metal materials. As for measurements, they are 18.75” for height, 16.5” for width, and 16.5” for depth, and it weighs 3 pounds. Each piece includes a fabric lining and side metal handles. Integrate it into your interior to achieve the perfect look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.