Late Summer Wildflower I Framed Art Silver Picture Frame Print Wall Art

  • Mfr # 416410

  • Zoro # G022890846


product price: $722.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Primary Art Material
Paper
Depth
1 in
Material
Paper, Cardboard, Glass, Wood
Color
Blue, White, Green
LED/Illuminated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416410
Zoro #
G022890846
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Width
33 in
Length
43 in

Details

Primary Art Material
Paper
Material
Paper, Cardboard, Glass, Wood
Color
Blue, White, Green
LED/Illuminated
No
Number of Pieces Included
1
Wall Mounting Hardware Included
Yes
Assembly Required
No Assembly Needed
Item
Wall Art
Commercial Use
Yes
Set Type
Single Piece Item
Subject Pattern
Wildflowers
Subject
Plants & Flowers
Shape
Rectangle
Art Type
Print

Description

Bring some sizzle to your space with this eye-catching late summer wildflower i framed art silver picture frame print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 43-inch H x 33-inch W x 1-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.