Late Summer Wildflower II Framed Art Silver Picture Frame Print Wall Art

  • Mfr # 416411

  • Zoro # G822891470


product price: $802.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Assembly Required
No Assembly Needed
Length
43 in
Color
Blue, White, Green
Width
33 in
Material
Paper, Cardboard, Glass, Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416411
Zoro #
G822891470
UPC #
-
Country of Origin
United States

Dimensions

Length
43 in
Width
33 in
Depth
1 in

Details

Assembly Required
No Assembly Needed
Color
Blue, White, Green
Material
Paper, Cardboard, Glass, Wood
Primary Art Material
Paper
Commercial Use
Yes
Shape
Rectangle
LED/Illuminated
No
Subject
Plants & Flowers
Art Type
Print
Subject Pattern
Wildflowers
Item
Wall Art
Wall Mounting Hardware Included
Yes
Set Type
Single Piece Item
Number of Pieces Included
1

Description

Bring some sizzle to your space with this eye-catching late summer wildflower ii framed art silver picture frame print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 43-inch H x 33-inch W x 1-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.