
Leap Of Faith 1 Black Framed Print Wall Art
Mfr # 415889
Zoro # G622893476
product price: $80.49
/ea
Free Shipping & Returns
Key Features
Width
20 in
Assembly Required
No Assembly Needed
Art Type
Print
Subject Pattern
Horse
Set Type
Single Piece Item
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
415889
Zoro #
G622893476
UPC #
-
Country of Origin
United States
Dimensions
Width
20 in
Length
14 in
Depth
1 in
Details
Assembly Required
No Assembly Needed
Art Type
Print
Subject Pattern
Horse
Set Type
Single Piece Item
Item
Wall Art
Color
Dark Green, Gray, White
Material
Wood/Paper
Number of Pieces Included
1
Subject
Animals
Shape
Rectangle
LED/Illuminated
No
Primary Art Material
Paper
Wall Mounting Hardware Included
No
Description
Unique and decorative, this leap of faith 1 black framed print wall art will leave a lasting impression. Bring a little bit of the farm indoors when you hang this horse artwork. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 14 inches H x 20 inches W x 1 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.