Leap of Faith 2 White Framed Print Wall Art

  • Mfr # 406910

  • Zoro # G322895350


product price: $68.99
/ea

Key Features

Material
Wood/Paper
Art Type
Print
Width
21 in
Length
15 in
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406910
Zoro #
G322895350
UPC #
-
Country of Origin
United States

Dimensions

Width
21 in
Length
15 in
Depth
1 in

Details

Material
Wood/Paper
Art Type
Print
Color
Brown, White, Ivory
Assembly Required
No Assembly Needed
Item
Wall Art
LED/Illuminated
No
Primary Art Material
Paper
Number of Pieces Included
1
Wall Mounting Hardware Included
No
Set Type
Single Piece Item
Subject Pattern
Horse
Shape
Rectangle
Subject
Animals

Description

Bring some sizzle to your space with this eye-catching leap of faith 2 white framed print wall art. Bring a little bit of the farm indoors when you hang this horse artwork. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 21-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.