
Leap Of Faith 3 Black Framed Print Wall Art
Mfr # 406911
Zoro # G022895292
product price:Â $72.49
/eaKey Features
Width
21 in
Primary Art Material
Paper
Length
15 in
Wall Mounting Hardware Included
No
Art Type
Print
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
406911
Zoro #
G022895292
UPC #
-
Country of Origin
United States
Dimensions
Width
21 in
Length
15 in
Depth
1 in
Details
Item
Wall Art
Primary Art Material
Paper
Wall Mounting Hardware Included
No
Art Type
Print
Number of Pieces Included
1
Shape
Rectangle
LED/Illuminated
No
Color
Brown, White, Ivory
Subject
Animals
Subject Pattern
Horse
Set Type
Single Piece Item
Assembly Required
No Assembly Needed
Material
Wood/Paper
Description
Bring some sizzle to your space with this eye-catching leap of faith 3 black framed print wall art. Bring a little bit of the farm indoors when you hang this horse artwork. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 15 inches H x 21 inches W x 1 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.