Shop HOMEROOTS
See all product information
Create Account
Lets Eat 3 Black Framed Print Kitchen Wall Art
- Mfr # 407629
- Zoro # G522893293
product price:Â
$
62.15
/ea
Key Features
Number of Pieces Included
1
Width
19 in
Shape
Rectangle
LED/Illuminated
No
Set Type
Single Piece Item
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 407629
- Zoro #
- G522893293
- UPC #
- -
- Country of Origin
- United States
- Number of Pieces Included
- 1
- Shape
- Rectangle
- LED/Illuminated
- No
- Set Type
- Single Piece Item
- Color
- Black, White
- Material
- Wood Print
- Item
- Wall Art
- Assembly Required
- No Assembly Needed
- Wall Mounting Hardware Included
- No
- Art Type
- Primary Art Material
- Wood
- Subject
- Text & Numbers
Dimensions
- Width
- 19 in
- Depth
- 1 in
- Length
- 15 in
Description
This lets eat 3 black framed print kitchen wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 19-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.