Lets Get Wrinkly 2 Black Framed Print Bathroom Wall Art
- Mfr # 408118
- Zoro # G322892816
product price:Â
$
50.75
/ea
Key Features
Art Type
Print
Assembly Required
No Assembly Needed
Width
15 in
Set Type
Single Piece Item
LED/Illuminated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408118
- Zoro #
- G322892816
- UPC #
- -
- Country of Origin
- United States
- Art Type
- Assembly Required
- No Assembly Needed
- Set Type
- Single Piece Item
- LED/Illuminated
- No
- Primary Art Material
- Wood
- Number of Pieces Included
- 1
- Color
- Black, White
- Subject
- Bath & Laundry
- Wall Mounting Hardware Included
- No
- Shape
- Square
- Material
- Wood Print
- Item
- Wall Art
Dimensions
- Width
- 15 in
- Depth
- 1 in
- Length
- 15 in
Description
The lets get wrinkly 2 black framed print bathroom wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 15-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.