
Let's Stay Home 16" X 20" Black Let's Stay Home Metal Wall Decor
Mfr # 608988
Zoro # G122883069
product price:Â $44.99
/eaKey Features
Color
Black
Material
Metal
Orientation
Vertical Only
Depth
0.52 in
Mirrored
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
608988
Zoro #
G122883069
UPC #
-
Country of Origin
China
Dimensions
Depth
0.52 in
Length
15.75 in
Width
19.89 in
Details
Item
Wall Decor
Color
Black
Material
Metal
Orientation
Vertical Only
Mirrored
No
Hooks Included
No
Outdoor Suitability
No
Construction Method
Handmade
Finish Style
No Distressing
Shape
Rectangle
Wall Decor Type
Hanging Text
Style
Modern
Commercial Use
No
Assembly Required
No
Lighted
No
Fringe/Tassels Included
No
Description
Our words matter. Handmade with care, this piece brings some authenticity to your space. Instantly liven up your space with this text decor that brings sentiment, color, and dimension to your walls. This good looking decor will fill the empty space on your wall while adding a stylish and decorative touch. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15.75-inch h x 19.89-inch w x 0.52-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.