Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light Blue And Dark Blue Striped Double Hammock

  • Mfr # 643964

  • Zoro # G122326801


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Width
125.5 in
Application Type
Non-Commercial
Color
Light Blue/Dark Blue
Depth
55 in
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643964
Zoro #
G122326801
UPC #
-
Country of Origin
China

Dimensions

Width
125.5 in
Depth
55 in
Height
1 in

Details

Application Type
Non-Commercial
Color
Light Blue/Dark Blue
Assembly Required
Partial Assembly Needed
Item
Hammock

Description

The light blue and dark blue striped double hammock offers a perfect retreat for relaxation. Designed as a classic hammock, it comfortably accommodates two people, making it ideal for couples or friends. With its casual style, this hammock blends seamlessly into any outdoor setting, inviting you to lounge in comfort. The striking light blue and dark blue stripes not only add a touch of elegance but also enhance your outdoor decor. Additionally, the pillow is ingeniously attached with buttons, ensuring that you can enjoy your leisure moments without worrying about comfort. Transform your backyard or patio into a cozy hideaway with this stylish and functional hammock. 1.00-inch h x 125.50-inch w x 55.00-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.