
Light Blue And Dark Blue Striped Double Hammock
Mfr # 643967
Zoro # G122328966
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Partial Assembly Needed
Height
1 in
Width
125.5 in
Color
Light Blue/Dark Blue
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643967
Zoro #
G122328966
UPC #
-
Country of Origin
China
Dimensions
Height
1 in
Width
125.5 in
Depth
55 in
Details
Item
Hammock
Assembly Required
Partial Assembly Needed
Color
Light Blue/Dark Blue
Application Type
Non-Commercial
Description
The light blue and dark blue striped double hammock is the perfect addition to your outdoor relaxation space. Designed in a casual style, it effortlessly blends comfort with aesthetics. This classic hammock accommodates two people, making it ideal for enjoying lazy afternoons with a friend or loved one. The appealing light and dark blue striped pattern adds a touch of freshness to any setting. For added comfort, the included pillow is securely attached with buttons, ensuring a cozy lounging experience. Crafted for durability and style, this double hammock invites you to unwind and enjoy the beauty of nature in comfort and elegance. 1.00-inch h x 125.50-inch w x 55.00-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.