Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light Blue And Silver Heavy Duty Plastic Dining Arm Chair

  • Mfr # 520271

  • Zoro # G022372977


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
19 in
Height (In.)
32 in
Color
Blue Silver
Assembly Required
Partial Assembly Needed
Width (In.)
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520271
Zoro #
G022372977
UPC #
-
Country of Origin
China

Dimensions

Depth (In.)
19 in
Height (In.)
32 in
Width (In.)
23 in

Details

Color
Blue Silver
Assembly Required
Partial Assembly Needed
Item
Dining Chair
Application Type
Yes

Description

Make your dining room stand out with the light blue and silver heavy duty plastic dining arm chair. Complete with solid back, this chair not only looks good but is comfortable. Multiple units can be stacked on top of one another for storing when not in use. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 32-inch H x 23-inch W x 19-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.