Zoro Homepage

Light Blue Solid Wood King Tufted Upholstered Velvet Bed

  • Mfr # 544894

  • Zoro # G722349163


product price: $1,572.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Material
Velvet
Color
Blue
Overall Height
54 in
Commercial Use
No
Overall Length
79.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544894
Zoro #
G722349163
UPC #
-
Country of Origin
China

Dimensions

Overall Height
54 in
Overall Length
79.3 in
Overall Width
87.4 in

Details

Item
Standard Bed
Material
Velvet
Color
Blue
Commercial Use
No
Assembly Required
Full Assembly Needed

Description

The light blue solid wood king tufted upholstered velvet bed is the ultimate combination for your bedroom of comfort and style. This fully upholstered bed frame is covered in a beautiful button tufted light blue velvet that brings a unique and special touch to your room. Built to last, this piece not only looks good but reflects high quality craftsmanship from top to bottom. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 54-inch H x 87.4-inch W x 79.3-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.